Shop All Security & Flood Lights
Westgate
SOLF-54W-50KLED SOLAR ROADWAY/FLOOD LIGHTS
Mfr # SOLF-54W-50K
Zoro # G602632453
product price: $1,732.99
/ea
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Aluminum With Powder Coat Finish
- Lumens 6000LM
- Watts 54W
- Color Light Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SOLF-54W-50K
- Zoro # G602632453
- UPC # 845060012293
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Material | Die-Cast Aluminum With Powder Coat Finish |
Lumens | 6000LM |
Watts | 54W |
Color | Light Grey |
Description
No Wires
Die-cast aluminum with powder coat finish (Light Grey)
TIR optic lens - TYPE III
Beam Angle: 70°X150° (Directional LED Panel)
Philips Lumileds Luxeon 5050
Efficiency: Up to 200LM/W
Battery Type: LiFePO4
Battery Life: More than 2000 Cycles (2000/365 Days=5.47 Years) with Overcharge and Over-Discharge Protection.
Battery charge time to full level: 7 hours.
Operation on full charge: 32 to 36 hours depending on fixture model.
CRI: >70
Operating Temp: 14°F to 122°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
UL & DLC do not have certification category for Solar LED Street & Flood Lights yet
Die-cast aluminum with powder coat finish (Light Grey)
TIR optic lens - TYPE III
Beam Angle: 70°X150° (Directional LED Panel)
Philips Lumileds Luxeon 5050
Efficiency: Up to 200LM/W
Battery Type: LiFePO4
Battery Life: More than 2000 Cycles (2000/365 Days=5.47 Years) with Overcharge and Over-Discharge Protection.
Battery charge time to full level: 7 hours.
Operation on full charge: 32 to 36 hours depending on fixture model.
CRI: >70
Operating Temp: 14°F to 122°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
UL & DLC do not have certification category for Solar LED Street & Flood Lights yet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- INTENSE 47.65 in. 36 watt 120 V LED Linear Flood & Sign Light Fixture with UL Listed Wire & Cable, Black (IN2563238)
- Westgate Security & Flood Lights