Shop All Landscape Lighting
Westgate
SLT-A-ORBLED 4FT. 2-LAMP STRIP RETROFIT KIT
Mfr # SLT-A-ORB
Zoro # G602632385
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Old Rubbed Bronze
- Material Precision-Cast Aluminum
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SLT-A-ORB
- Zoro # G602632385
- UPC # 845060008715
- Country of Origin Unknown
- Category Landscape Lighting
Details
Color | Old Rubbed Bronze |
Material | Precision-Cast Aluminum |
IP Rating | IP65 |
Description
STEP LIGHT FACE PLATE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- SUREFIRE Yellow No Led Industrial Handheld Flashlight, 600 lm (G2X-D-YL)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- DABMAR LIGHTING Well Light, 4450, Fiberglass, In-Ground (FG4450)
- Westgate Landscape Lighting