Shop All Security & Flood Lights
Westgate
SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable
Mfr # LF3-300CW-SF
Zoro # G202632617
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 33000LM
- Material Die-Cast Aluminum
- Color Dark Bronze
- Voltage 120-277V
- Watts 300W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF3-300CW-SF
- Zoro # G202632617
- UPC # 845060045222
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Lumens | 33000LM |
Material | Die-Cast Aluminum |
Color | Dark Bronze |
Voltage | 120-277V |
Watts | 300W |
CRI | 82~84 |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Installed slip fitter for mounting on mounting tubes (tenon) of max 2-3/4" O.D.
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
Type II lens (TYPE III & IV by request)
Power Factor: .9~.97
Operating Temp:-4°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
1/2" HUB for photocell or sensor installation
Installed slip fitter for mounting on mounting tubes (tenon) of max 2-3/4" O.D.
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
Type II lens (TYPE III & IV by request)
Power Factor: .9~.97
Operating Temp:-4°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
1/2" HUB for photocell or sensor installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809B)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V (S2810)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE SL-30W-30K-BZ-PLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-P)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- Westgate Security & Flood Lights