Shop All Landscape Lighting
Westgate
SLE-12V-30K120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated.
Mfr # SLE-12V-30K
Zoro # G102632083
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Watts 3W
- IP Rating IP65
- Lumens 100LM
- Material PVC Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SLE-12V-30K
- Zoro # G102632083
- UPC # 845060004717
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 12V |
Watts | 3W |
IP Rating | IP65 |
Lumens | 100LM |
Material | PVC Housing |
Description
Integrated LED weatherproof inside frost sealed glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Par Reflector Cone, 5020 (5020P)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- DABMAR LIGHTING Dabmar Lighting FG4460 Fiberglass In-Ground Well Light with Convex Grill; Bronze (FG4460)
- Westgate Landscape Lighting