Shop All Motion Sensor Lights and Kits
Westgate
SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM
Mfr # SL-30W-50K-WH-P
Zoro # G202632563
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 30W
- Voltage 120VAC
- Lumens 2800LM
- CRI 80
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-30W-50K-WH-P
- Zoro # G202632563
- UPC # 845060015744
- Country of Origin Unknown
- Category Motion Sensor Lights and Kits
Details
Watts | 30W |
Voltage | 120VAC |
Lumens | 2800LM |
CRI | 80 |
Color | White |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Westgateâ€TMs dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- ILC Replacement for Light Bulb / Lamp 100a/cl-220v replacement light bulb lamp (100A/CL-220V LIGHT BULB / LAMP)
- STREAMLIGHT Replacement Bulb For Stinger (STL75914)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- KEEN 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (KE134785)
- SUNLITE 5-in. Round Mini Panel Motion Sensor, 12W, 700 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht (81325-SU)
- MR BEAMS Wireless Motion LED Mini Spotlight, PK2 (MB302)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- ABL CORP ABL Corp IR-066 50 Feet Range IR Illuminator (IR-066)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM25W40)
- Westgate Motion Sensor Lights and Kits