Shop All Motion Sensor Lights and Kits
Westgate
SL-30W-50K-BZ-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM
Mfr # SL-30W-50K-BZ-P
Zoro # G002632442
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 30W
- Lumens 2800LM
- Voltage 120VAC
- Color Bronze
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-30W-50K-BZ-P
- Zoro # G002632442
- UPC # 845060015720
- Country of Origin Unknown
- Category Motion Sensor Lights and Kits
Details
Watts | 30W |
Lumens | 2800LM |
Voltage | 120VAC |
Color | Bronze |
CRI | 80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Westgateâ€TMs dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Single Circuit Track (EP008W)
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light, Bronze, PK 10 (41042)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB380)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- HOUSE Battery-Powered Motion-Activated Outdoor Night-Light in White (HO100143)
- Westgate Motion Sensor Lights and Kits