Shop All Security & Flood Lights
Westgate
SL-30W-30K-BZ-PLED SQUARE HEAD SECURITY LIGHTS
Mfr # SL-30W-30K-BZ-P
Zoro # G302632333
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2800LM
- Voltage 120VAC
- Color Bronze
- Watts 30W
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-30W-30K-BZ-P
- Zoro # G302632333
- UPC # 845060015713
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Lumens | 2800LM |
Voltage | 120VAC |
Color | Bronze |
Watts | 30W |
Material | Die-Cast Aluminum With Powder Coat Finish |
CRI | 80 |
Description
Westgateâ€TMs dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement for Osram Sylvania Capsylite PAR 30 50W 120v NFL replacement light bulb lamp (CAPSYLITE PAR 30 50W 120V NFL OSRAM SYLVANIA)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- CLASSY CAPS Classy Caps Mfg Inc SL500 SOLAR MOTION SENSOR SECURITY LIGHT (SL500)
- Westgate Security & Flood Lights