Shop All Security & Flood Lights
Westgate
SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS
Mfr # SL-30W-30K-BZ-D
Zoro # G302632371
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Lumens 2800LM
- Watts 30W
- CRI 80
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-30W-30K-BZ-D
- Zoro # G302632371
- UPC # 845060020519
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Voltage | 120VAC |
Lumens | 2800LM |
Watts | 30W |
CRI | 80 |
Color | Bronze |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- WESTGATE FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50WW-KN)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE SOLF-54W-50KLED SOLAR ROADWAY/FLOOD LIGHTS (SOLF-54W-50K)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- Westgate Security & Flood Lights