Shop All Security & Flood Lights
Westgate
SL-28W-50K-WH-DLED SQUARE HEAD SECURITY LIGHTS
Mfr # SL-28W-50K-WH-D
Zoro # G302632265
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 80
- Voltage 120VAC
- Color White
- Lumens 3400LM
- Watts 28W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SL-28W-50K-WH-D
- Zoro # G302632265
- UPC # 845060020465
- Country of Origin Unknown
- Category Security & Flood Lights
Details
CRI | 80 |
Voltage | 120VAC |
Color | White |
Lumens | 3400LM |
Watts | 28W |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Truecolor 24 Watt Bulb replacement light bulb lamp (TRUECOLOR 24 WATT BULB OTTLITE)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- ENERGIZER Black No AAA (ENPMHH22E)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- Westgate Security & Flood Lights