Shop All Security & Flood Lights
Westgate
SL-28W-50K-BZ-DLED SQUARE HEAD SECURITY LIGHTS
Mfr # SL-28W-50K-BZ-D
Zoro # G302632418
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- CRI 80
- Voltage 120VAC
- Lumens 3400LM
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SL-28W-50K-BZ-D
- Zoro # G302632418
- UPC # 845060020441
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Color | Bronze |
CRI | 80 |
Voltage | 120VAC |
Lumens | 3400LM |
Material | Die-Cast Aluminum With Powder Coat Finish |
Watts | 28W |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- ILC Replacement for Advance Reb-113-m6 (REB-113-M6 ADVANCE)
- ILC Replacement for Sylvania 59850 replacement light bulb lamp (59850 SYLVANIA)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- WESTGATE FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50WW-KN)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- WESTGATE Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White (LF12-30CW)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- Westgate Security & Flood Lights