Shop All Security & Flood Lights
Westgate
SL-20W-50K-BZDIMMABLE LED FLOOD LIGHTS
Mfr # SL-20W-50K-BZ
Zoro # G202632334
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Lumens 2000LM
- CRI 80
- Watts 20W
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-20W-50K-BZ
- Zoro # G202632334
- UPC # 845060001259
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Color | Bronze |
Lumens | 2000LM |
CRI | 80 |
Watts | 20W |
Material | Die-Cast Aluminum With Powder Coat Finish |
Voltage | 120VAC |
Description
Fits on a 4†weatherproof box, flush mounts on wall over a junction box or plaster ring, or over a 3†pancake box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 100Âo
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 100Âo
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- WESTGATE FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50WW-KN)
- WESTGATE LF4-50WW-KNLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-50WW-KN)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- Westgate Security & Flood Lights