Shop All Cable Trays
Westgate
SL-20W-30K-WH-P2 x 10W LAMPS, 1300LM, 3000K WW, BRONZE HOUSING, W/ 100º BEAM
Mfr # SL-20W-30K-WH-P
Zoro # G602638134
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Aluminum With Powder Coat Finish
- Color White
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-20W-30K-WH-P
- Zoro # G602638134
- UPC # 845060015690
- Country of Origin Unknown
- Category Cable Trays
Details
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | White |
Voltage | 120VAC |
Description
Westgateâ€TMs dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Aluminum (EDSC271-SA)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- FLEMING SUPPLY Cable Concealer III On-Wall Cord Cover Raceway Kit - Cable Management System by Fleming Supply (548302ABG)
- HAMMOND Straight Section w/o KO, 4 x 4 x 36, Galv (CWSC436GNK)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 6in W x 4in D x 5ft L, Chrome (KK-6x4x5-EZ)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- Westgate Cable Trays