Shop All LED Outdoor Lighting
Westgate
SL-20W-30K-BZ-P2 x 10W LAMPS, 1300LM, 3000K WW, BRONZE HOUSING, W/ 100º BEAM
Mfr # SL-20W-30K-BZ-P
Zoro # G702638430
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20W
- Lumens 1900LM
- CRI 80
- Color Bronze
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-20W-30K-BZ-P
- Zoro # G702638430
- UPC # 845060015676
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 20W |
Lumens | 1900LM |
CRI | 80 |
Color | Bronze |
Material | Die-Cast Aluminum With Powder Coat Finish |
Voltage | 120VAC |
Description
Westgateâ€TMs dimming function security lights
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
High-impact Polycarbonate lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Sensor angle: 180Âo
Light beam angle: 120Âo (28W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- Westgate LED Outdoor Lighting