Shop All Security & Flood Lights
Westgate
SL-10W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS
Mfr # SL-10W-50K-BZ-D
Zoro # G602632552
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 80
- Voltage 120VAC
- Lumens 950LM
- Color Bronze
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SL-10W-50K-BZ-D
- Zoro # G602632552
- UPC # 845060023596
- Country of Origin Unknown
- Category Security & Flood Lights
Details
CRI | 80 |
Voltage | 120VAC |
Lumens | 950LM |
Color | Bronze |
Material | Die-Cast Aluminum With Powder Coat Finish |
Watts | 10W |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- WESTEK Westek MLC4BC Westek Indoor Plug-In Motion Activated Control (3427614)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- WESTGATE LF4-100WW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-100WW-TR)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- Westgate Security & Flood Lights