Shop All Ceiling Fan Accessories
Westgate
SFX-G5-SH2SLIP FITTER FOR SFX SERIES
Mfr # SFX-G5-SH2
Zoro # G402638525
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SFX-G5-SH2
- Zoro # G402638525
- UPC # 845060031003
- Country of Origin Unknown
- Category Ceiling Fan Accessories
Details
Color | Black |
Material | Aluminum |
Description
Housing: Die-cast aluminum housing with powder coat finish (Black)
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Rollout Switch, 225Deg F Opn/175Deg F Cl (HH18HA211)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-CCGB-S1 White Square Capital Crown Ceiling Diffuser with 8 in. Boot (HT-CCGB-S1)
- SUPCO Mini Split Adapter, 1 Hole, 6-5/16" L (ZMF56)
- ERIE 0453L0038Gb00 120V Linkage Drive (0453L0038G)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- PASS & SEYMOUR Ceiling Fan Box Saf-T-Brace (33310CC)
- HUNTER Oil for Hunter Original Fans Only (22732)
- BROAN WALL CAP VENT BLK 3-4"" (885BL)
- AMERICAN IMAGINATIONS 1.5 in. Galvanized Steel Ceiling Fan Box (AI-37187)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White (XF-SCK)
- Westgate Ceiling Fans & Accessories