Shop All LED Commercial Lights
Westgate
SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K
Mfr # SCX-4FT-40W-35K-D
Zoro # G702638140
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 40W
- Lumens 4600LM
- Color White
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SCX-4FT-40W-35K-D
- Zoro # G702638140
- UPC # 845060029901
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 40W |
Lumens | 4600LM |
Color | White |
CRI | >80 |
Material | Aluminum |
Description
Voltage: 120~277VAC 50/60Hz
Ambient Temperature: -13°F~104°F
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP54
Life Span: 50,000 hours
Housing: White, Aluminum
Lens: Frosted Polycarbonate
Ambient Temperature: -13°F~104°F
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP54
Life Span: 50,000 hours
Housing: White, Aluminum
Lens: Frosted Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Halco, Pl57T/E/41/Eco (PL57T/E/41/ECO)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- WESTGATE LLVT-2FT-25W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-2FT-25W-MCT-D)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- ELCO LIGHTING Pex™ 3 Round Adjustable Reflector Wall Wash" (ELK3622W)
- Westgate LED Commercial Lights