Shop All LED Commercial Lights
Westgate
SCLL-UD-4FT-60W-35K-D ADJ. 20FT 5/64in DBL SUSPENSION CABLE WITH Y TOGGLE ENDS, LOOP GRIPPER ON TOP
Mfr # SCLL-UD-4FT-60W-35K-D
Zoro # G702638294
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 40W/20W OR 60W
- Lumens 4400LM/2100LM
- Color White
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SCLL-UD-4FT-60W-35K-D
- Zoro # G702638294
- UPC # 845060024807
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 40W/20W OR 60W |
Lumens | 4400LM/2100LM |
Color | White |
Material | Anodized Aluminum |
CRI | >80 |
Description
4 Feet long
Voltage: 120~277VAC 50/60Hz
Wattage: Up/Down: 40W/20W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Anodized Aluminum
Lens: Louver Lens
Voltage: 120~277VAC 50/60Hz
Wattage: Up/Down: 40W/20W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Anodized Aluminum
Lens: Louver Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Dock Light Bulb, 423010 (60-5408)
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- Westgate LED Commercial Lights