Shop All Light Fixture Parts
Westgate
RSL6-TRM-BZ6 INCH ROUND TRIM FOR RSL6 SERIES. BLACK
Mfr # RSL6-TRM-BZ
Zoro # G302637895
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP65
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL6-TRM-BZ
- Zoro # G302637895
- UPC # 845060024104
- Country of Origin Unknown
- Category Light Fixture Parts
Details
IP Rating | IP65 |
Material | Steel |
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE SCL-CS18/5AUXILIARY Y CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-CS18/5)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- BAYCO Bayco Products Metal Shield Incandescent Utility Light With Grounded Receptacle (SL-450)
- Westgate Light Fixture Parts