Shop All Recessed Lighting Kits
Westgate
RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K
Mfr # RSL6-ADJ-MCT5
Zoro # G502630917
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 900LM
- CRI >80
- Watts 12W
- Voltage 120VAC
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL6-ADJ-MCT5
- Zoro # G502630917
- UPC # 845060058291
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 900LM |
CRI | >80 |
Watts | 12W |
Voltage | 120VAC |
Material | Die-Cast Aluminum |
Color | White |
Description
Die-cast aluminum with white powder coat finish Pot light housing is not required even for insulated ceilings Optics: White translucent acrylic lens Lens: 0.125" white translucent acrylic Type IC rated - Approved for direct contact with insulation CRI: >80 Working voltage: 120V AC Beam Spread: 100-110° Dimmable LED: Seoul DOB (Driver On Board) Technology Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours: 5-year warranty ETL-listed Energy Star-rated'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, White, PK 2 (41971)
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- SUNPERIAN 6 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 12-Pack (SP34240-12PK)
- Westgate Recessed Lighting Kits