Shop All Light Fixture Parts
Westgate
RSL4-TRM-BK120V 4in BAFFLE ROUND SLIM PANEL LIGHT, 650LM 27/30/35/40/50K, 90 CRI, DIM, UL ES JA8
Mfr # RSL4-TRM-BK
Zoro # G102637927
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL4-TRM-BK
- Zoro # G102637927
- UPC # 845060024432
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Steel |
IP Rating | IP65 |
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125~34; white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110~176;
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40~176°F~104~176°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- WESTGATE SCL-CS18/5AUXILIARY Y CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-CS18/5)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- PALISADE Trim Kit 94"L in Frost Nickle (6 Pieces) (17302)
- Westgate Light Fixture Parts