Shop All Recessed Lighting Kits
Westgate
RSL4-BF-MCT54"" ROUND ADJUSTABLE PULL-DOWN SLIM RECESSED LIGHT, 12W, 700LM, 5000K
Mfr # RSL4-BF-MCT5
Zoro # G902631033
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 9W
- Lumens 650LM
- CRI >90
- Voltage 120-277V
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RSL4-BF-MCT5
- Zoro # G902631033
- UPC # 845060057836
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Watts | 9W |
Lumens | 650LM |
CRI | >90 |
Voltage | 120-277V |
Color | White |
Material | Die-cast Aluminum. Powder-Coated |
Description
Die-cast aluminum with white powder coat finish Optics: White translucent acrylic lens CRI: >80 Working voltage: 120V AC Beam Spread: 100-110° Dimmable Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours, 5-year warranty UL-listed Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- LEVITON LAMP SOCKETS CFL PULL CHAIN GU24 (9852-LED)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- COOPER LIGHTING Direct Mt Wh 6"W Led 16W (HLB6099FS1EMWR)
- Westgate Recessed Lighting Kits