Shop All Recessed Lighting Kits
Westgate
ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K
Mfr # RSL6-BF-MCT5
Zoro # G702630892
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI >90
- Lumens 900LM
- Watts 12W
- Voltage 120-277V
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL6-BF-MCT5
- Zoro # G702630892
- UPC # 845060057843
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | >90 |
Lumens | 900LM |
Watts | 12W |
Voltage | 120-277V |
Color | White |
Material | Die-cast Aluminum. Powder-Coated |
Description
Die-cast aluminum with white powder coat finish Optics: White translucent acrylic lens CRI: >80 Working voltage: 120V AC Beam Spread: 100-110° Dimmable Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours, 5-year warranty UL-listed Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iopa-3P32-Hl-N (IOPA-3P32-HL-N)
- ILC Replacement for Whelen Engineering Ft10a replacement light bulb lamp (FT10A WHELEN ENGINEERING)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- Westgate Recessed Lighting Kits