Shop All Recessed Lighting Kits
Westgate
ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 2700K 3000K 3500K 4000K 5000K
Mfr # RSL6-RI
Zoro # G902630869
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RSL6-RI
- Zoro # G902630869
- UPC # 845060013238
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Material | Steel |
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV Pl-l 55w/4p HF replacement light bulb lamp (TUV PL-L 55W/4P HF PHILIPS)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- BAYCO WHITE & RED SAFETY LIGHT (BYNSP-1172)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- Westgate Recessed Lighting Kits