Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Lights, 60W, 5000K
Mfr # EXPR-60W-50K
Zoro # G511695181
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 60W
- Finish Gray
- Length (In.) 23.74 in
- Width (In.) 1.48 in
- Height (In.) 47.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # EXPR-60W-50K
- Zoro # G511695181
- UPC # 845060091076
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 23.74 in |
Width (In.) | 1.48 in |
Height (In.) | 47.72 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 60W |
Finish | Gray |
Color Temp. | 5000K |
Lumens | 8580 |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz
- •Wattage: 60W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic, Remote Capacity (CU2RCSD)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- Westgate Hazardous Location Lighting Fixtures