Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Lights, 150W, 5000K
Mfr # EXPR-150W-50K
Zoro # G111695215
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 150W
- Finish Gray
- Length (In.) 3.75 in
- Width (In.) 14 in
- Height (In.) 14.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPR-150W-50K
- Zoro # G111695215
- UPC # 845060091090
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 3.75 in |
Width (In.) | 14 in |
Height (In.) | 14.13 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 150W |
Finish | Gray |
Lumens | 23250 |
Color Temp. | 5000K |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz
- •Wattage: 150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- GENERAL MANUFACTURING Lig Flu 25ft. fluorescent End Light (1413-2500)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- Westgate Hazardous Location Lighting Fixtures