Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Lights, 100W, 5000K
Mfr # EXPR-100W-50K
Zoro # G111695208
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 100W
- Finish Gray
- Length (In.) 19.69 in
- Width (In.) 13.9 in
- Height (In.) 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPR-100W-50K
- Zoro # G111695208
- UPC # 845060091083
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 19.69 in |
Width (In.) | 13.9 in |
Height (In.) | 19.69 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 100W |
Finish | Gray |
Lumens | 15300 |
Color Temp. | 5000K |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz
- •Wattage: 100W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40C50 (F40C50 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- VAXCEL Milano Mini Pendant Bronze (P0177)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- Westgate Hazardous Location Lighting Fixtures