Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Light Jelly-Jar Lens
Mfr # EXPR-30-60W-LU
Zoro # G611695135
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/60W/100W/150W
- Finish Gray
- Length (In.) 12.4 in
- Width (In.) 1.77 in
- Height (In.) 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPR-30-60W-LU
- Zoro # G611695135
- UPC # 845060091212
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 12.4 in |
Width (In.) | 1.77 in |
Height (In.) | 23.03 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 30W/60W/100W/150W |
Finish | Gray |
Lumens | 10000 |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Jelly Jar Lens - Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz & 480V AC 60Hz
- •Wattage: 30W/60W/100W/150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- FEDERAL SIGNAL Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox (350WBX-120)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- Westgate Hazardous Location Lighting Fixtures