Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Light, 30W/60W, Flat Wire Guard
Mfr # EXPR-30-60W-WGF
Zoro # G111695116
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/60W/100W/150W
- Finish Gray
- Length (In.) 12.4 in
- Width (In.) 1.77 in
- Height (In.) 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPR-30-60W-WGF
- Zoro # G111695116
- UPC # 845060091151
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 12.4 in |
Width (In.) | 1.77 in |
Height (In.) | 23.03 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 30W/60W/100W/150W |
Finish | Gray |
Lumens | 10000 |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Flat Wire Guard - Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz & 480V AC 60Hz
- •Wattage: 30W/60W/100W/150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- Westgate Hazardous Location Lighting Fixtures