Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Light, 30W/60W, Dome Wire Guard
Mfr # EXPR-30-60W-WGD
Zoro # G211695122
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/60W/100W/150W
- Finish Gray
- Length (In.) 12.4 in
- Width (In.) 1.77 in
- Height (In.) 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # EXPR-30-60W-WGD
- Zoro # G211695122
- UPC # 845060091199
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 12.4 in |
Width (In.) | 1.77 in |
Height (In.) | 23.03 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 30W/60W/100W/150W |
Finish | Gray |
Lumens | 10000 |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz & 480V AC 60Hz
- •Wattage: 30W/60W/100W/150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- Westgate Hazardous Location Lighting Fixtures