Shop All Hazardous Location Lighting Fixtures
Westgate
Round Hazardous Location Flood/Highbay Light, 100W/150W, Flat Wire Guard
Mfr # EXPR-100-150W-WGF
Zoro # G511695167
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 30W/60W/100W/150W
- Finish Gray
- Length (In.) 12.4 in
- Width (In.) 1.77 in
- Height (In.) 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # EXPR-100-150W-WGF
- Zoro # G511695167
- UPC # 845060091168
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 12.4 in |
Width (In.) | 1.77 in |
Height (In.) | 23.03 in |
Details
Item | Outdoor Garage Light |
Fixture Wattage | 30W/60W/100W/150W |
Finish | Gray |
Description
- •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
- •Grey Finish
- •Aluminum Alloy Housing
- •Voltage: 120~277V AC 60Hz & 480V AC 60Hz
- •Wattage: 30W/60W/100W/150W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari J32v/300w 119mm (j8230) replacement light bulb lamp (J32V/300W 119MM (J8230) HIKARI)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- ILC Replacement for Philips Pl-t 42w/830/4p/alto replacement light bulb lamp (PL-T 42W/830/4P/ALTO PHILIPS)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- Westgate Hazardous Location Lighting Fixtures