Shop All Exit Signs with Lights
Westgate
RHN4X-2WNEMA 4X RATED LED REMOTE HEAD, 3.3W PER HEAD, 6V/12V, WHITE, SINGLE
Mfr # RHN4X-2W
Zoro # G202632594
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6V/12VDC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RHN4X-2W
- Zoro # G202632594
- UPC # 845060056785
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 6V/12VDC |
Material | Plastic |
Description
High impact thermo-plastic emergency light
Two fully adjustable 3.3 watt, glare-fee LED lamp heads for safe egress
Dual voltage: 6V/12V
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery for long life
Low profile compact design, available in white or black housing
90-minute rated with push style test switch and red indicator light
Surf. mount with top and side knockout for conduit
NEMA4X and NSF rated
UL Listed for damp locations, UL924, NFPA 101 Life Safety Code
3-year warranty
Two fully adjustable 3.3 watt, glare-fee LED lamp heads for safe egress
Dual voltage: 6V/12V
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery for long life
Low profile compact design, available in white or black housing
90-minute rated with push style test switch and red indicator light
Surf. mount with top and side knockout for conduit
NEMA4X and NSF rated
UL Listed for damp locations, UL924, NFPA 101 Life Safety Code
3-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- COMPASS 17W Slim LED AC/Emergency Outdoor Lght w/Photocontrol & Motion Sensors, CUSO DB (CUSO DB)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13in, 2.8W (EDG 1 R EL M6)
- Westgate Signs