Shop All LED Commercial Lights
Westgate
RGB CONTROLLER MAX12V:<288, On 24V:<576W, With RF 20key remote control, output current: 8A
Mfr # LEDR-CTRL-44K
Zoro # G702638195
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V/24V
- IP Rating IP65
- Beam Angle 160°
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LEDR-CTRL-44K
- Zoro # G702638195
- UPC # 845060041620
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 12V/24V |
IP Rating | IP65 |
Beam Angle | 160° |
Material | Plastic |
Description
Westgateâ€TMs controllers are designed to
work with our RGB series LED ribbon
products for both 12 and 24 volt ribbon.
RGB controllers provide precise mixing
between the three primary colors (red,
green, blue) and can give fine adjustment
for whites ranging from 2700K to 6500K.
Also includes fade and flash functions.
Chasing not available.
work with our RGB series LED ribbon
products for both 12 and 24 volt ribbon.
RGB controllers provide precise mixing
between the three primary colors (red,
green, blue) and can give fine adjustment
for whites ranging from 2700K to 6500K.
Also includes fade and flash functions.
Chasing not available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- PROSKIT Handheld LED Light Magnifier (MA-023)
- ADVANCE PHILIPS ADVANCE 415 Watts, 4, 5, or 6 Lamps, Ballast (ISB-0848-46-E)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- Westgate LED Commercial Lights