Shop All Recessed Lighting Kits
Westgate
RDPS6-MCT55/6in BAFFLE COMPOSITE RECESSED DOWNLIGHT 5CCT 950LM DIM., UL ES JA8
Mfr # RDPS6-MCT5
Zoro # G602631296
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Voltage 120V
- Lumens 1040LM
- Watts 13W
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDPS6-MCT5
- Zoro # G602631296
- UPC # 845060058062
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | 90 |
Voltage | 120V |
Lumens | 1040LM |
Watts | 13W |
Color | White |
Material | Composite Polycarbonate |
Description
• Multi CCT (Selectable Switch on the Back of the driver ) • JA8-E-2019 & Title 24 Compliant (approved by the state of California and registered with the California Energy Commissions (CEC) • 5-Year Warranty • Composite Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- Westgate Recessed Lighting Kits