Shop All Recessed Lighting Kits
Westgate
RDPS4-MCT54in BAFFLE COMPOSITE RECESSED DOWNLIGHT 5CCT 650LM DIM., UL ES JA8
Mfr # RDPS4-MCT5
Zoro # G602631326
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Watts 10W
- Voltage 120V
- Lumens 800LM
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDPS4-MCT5
- Zoro # G602631326
- UPC # 845060058055
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | 90 |
Watts | 10W |
Voltage | 120V |
Lumens | 800LM |
Color | White |
Material | Composite Polycarbonate |
Description
• Multi CCT (Selectable Switch on the Back of the driver ) • JA8-E-2019 & Title 24 Compliant (approved by the state of California and registered with the California Energy Commissions (CEC) • 5-Year Warranty • Composite Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 2-Pack (LR21471-2PK)
- STREAMLIGHT Protac High Lumen Headlamp (STL61304)
- LEVITON LAMP SOCKETS MED BASE BRKT MNT LMPHLDR (3152-8)
- MILWAUKEE TOOL ROVER LED Magnetic Flood Light (300 Lumens) (2108)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- Westgate Recessed Lighting Kits