Shop All Recessed Lighting Trims
Westgate
RDPF6-MCT56in 14W 1140LM RECESS TRIM 27/30/35/40/50K WET LOC. UL ES JA8
Mfr # RDPF6-MCT5
Zoro # G902632474
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Lumens 1040LM
- Material Composite Polycarbonate
- Watts 13W
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDPF6-MCT5
- Zoro # G902632474
- UPC # 845060058086
- Country of Origin Unknown
- Category Recessed Lighting Trims
Details
CRI | 90 |
Lumens | 1040LM |
Material | Composite Polycarbonate |
Watts | 13W |
Voltage | 120V |
Color | White |
Description
• Multi CCT (Selectable Switch on the Back of the driver ) • JA8-E-2019 & Title 24 Compliant (approved by the state of California and registered with the California Energy Commissions (CEC) • 5-Year Warranty • Composite Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- PROGRESS LIGHTING 4" Recessed Eyeball Trim, White (P8046-28)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693W)
- ELCO LIGHTING 8 CFL Vertical Cross Blade Reflector" (EL881C)
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- ELCO LIGHTING 4 Baffle Trim" (EL4493W)
- Westgate Recessed Lighting Trims