Shop All Dimmer Switches
Westgate
RDPF4-MCT518W, 1000LM, 5000K (DAYLIGHT), ETL
Mfr # RDPF4-MCT5
Zoro # G102638337
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Composite Polycarbonate
- Operating Temp. 104°F MAX
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDPF4-MCT5
- Zoro # G102638337
- UPC # 845060058079
- Country of Origin Unknown
- Category Dimmer Switches
Details
Color | White |
Material | Composite Polycarbonate |
Operating Temp. | 104°F MAX |
Voltage | 120V |
Description
• Multi CCT (Selectable Switch on the Back of the driver ) • JA8-E-2019 & Title 24 Compliant (approved by the state of California and registered with the California Energy Commissions (CEC) • 5-Year Warranty • Composite Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 15A, 250V AC, 200A at 250V AC, 5 PK (AGX-15)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 600W (NT-600-WH)
- Westgate Lighting Controls