Shop All Label Maker Ribbons
Westgate
RDL2S-BF-30K-WHLED RIBBON, SMD5050, 4.4W/FT (40W/ROLL), 10MM WIDTH, 24V, 5M/RL 2700K
Mfr # RDL2S-BF-30K-WH
Zoro # G802637890
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Die-Cast Aluminum
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # RDL2S-BF-30K-WH
- Zoro # G802637890
- UPC # 845060030440
- Country of Origin Unknown
- Category Label Maker Ribbons
Details
Color | White |
Material | Die-Cast Aluminum |
Voltage | 120VAC |
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP42)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- DATA PRD Dataprduct R3197, R3197 Compatible Ribbon, Black/red (DPSR3197)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- Westgate Label Maker Ribbons