Shop All LED Outdoor Lighting
Westgate
PT4-090Triple in-line bullhorn at 120 Degree H1.09FT, 3'-5" Distance
Mfr # PT4-090
Zoro # G202637957
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bronze
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PT4-090
- Zoro # G202637957
- UPC # 845060024159
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Material | Aluminum |
Color | Bronze |
IP Rating | IP65 |
Description
Outdoor Bullhorn & Accessories
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- Westgate LED Outdoor Lighting