Shop All Light Fixture Parts
Westgate
PSR44"" ROUND POLE TENON ADAPTER
Mfr # PSR4
Zoro # G102638498
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- IP Rating IP65
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PSR4
- Zoro # G102638498
- UPC # 845060043778
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Color | Bronze |
IP Rating | IP65 |
Material | Aluminum |
Description
Pole Attachment For 4" Round Pole - 2" Hole Space, Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST 3' Lnkbl Led Shop Light (SP3F-030T126UN-24T)
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- Westgate Light Fixture Parts