Shop All Area Lights
Westgate
Power & Color Temp. Selectable Barn Area Light w/NEMA Twist-Lock Photocell, 72W/96W/120W, 120-277V
Mfr # LRX-72-120W-MCTP-TL
Zoro # G111673190
product price: $185.29
/ea
Free Shipping & Returns
$185.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 15600
- Max. Fixture Wattage 72W/96W/120W
- Length 23.74 in
- Width 1.48 in
- Color Temp. 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRX-72-120W-MCTP-TL
- Zoro # G111673190
- UPC # 845060089387
- Country of Origin China
- Category Area Lights
Dimensions
Length | 23.74 in |
Width | 1.48 in |
Depth | 47.72 in |
Details
Lumens | 15600 |
Max. Fixture Wattage | 72W/96W/120W |
Item - Job Site Lighting | Vapor Proof Light |
Color Temp. | 30K/40K/50K |
Housing Finish | Gray |
Description
- •The Dusk to Dawn Barn Light is perfect for many generalpurpose outdoor applications. Examples include: Farms/Barns, Storage Sheds, Entryways/Pathways, Industrial Yards, Security, Building Perimeters, Area Lighting.
- •Lens: Polycarbonate
- •Housing: Die-cast aluminum
- •Wattage: 72W/96W/120W
- •Multi CCT, Switch is on the housing
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 10174 replacement light bulb lamp (10174 EIKO)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- Westgate Area Lights