Shop All Pendants
Westgate
Power & CCT Adjustable Tapered Pendant w/6Ft Adj. Cord, Brushed Nickel, 3W/6W/9W, 3000K/4000K/5000K
Mfr # LCFT-MCTP-BN
Zoro # G911695163
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24.21 in
- Length 13.78 in
- Width 1.97 in
- Color Temp. 30K/40K/50K
- Fixture Wattage 3W/6W/9W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24.21 in |
Length | 13.78 in |
Width | 1.97 in |
Details
Color Temp. | 30K/40K/50K |
Item | Flood Lights |
Finish | Bronze |
Fixture Wattage | 3W/6W/9W |
Lumens | 720 |
Description
- •Pendant lights are stylish hanging light fixtures that double as task lighting. Perfect for kitchens, office or living areas, our vintage pendant lighting is available in 2 finishes that will look good in any home.
- •Polycarbonate Lens
- •6FT Adjustable Cord
- •Wattage: 3W/6W/9W
- •Multi CCT & Power (Selectable Switch under the lens)
- •Color Temperatures: 3000K/4000K/5000K
- •Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- VAXCEL Cinta 1L Mini pendant Bronze (P0236)
- DABMAR LIGHTING Fixture, Large, Wall Pack (DW-LED1700)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- Westgate Pendants