Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light, White, 7W/10W/18W, 1800LM, 120-277V
Mfr # CRLE6-7-18W-MCTP-WH
Zoro # G111647122
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 7W/10W/18W
- Lumens 1800
- Length 23.74 in
- Width 1.48 in
- Height 47.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE6-7-18W-MCTP-WH
- Zoro # G111647122
- UPC # 845060089769
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 23.74 in |
Width | 1.48 in |
Height | 47.72 in |
Details
Max. Wattage | 7W/10W/18W |
Lumens | 1800 |
Color Temp. | 30K/40K/50K |
Finish | White |
Item | Recessed Lighting |
Color | White |
Description
- •Ideal for new as well as old Residential and Commercial Constructions.
- •Spun Aluminum with White Powder Coat Finish
- •6” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperature: 3000K/3500K4000K
- •Wattage: 7W/10W/18W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- BULBRITE LED 6" Round Flat Downlight Fixture with Jbox, 65W Equivalent, 2700K/Warm White, White Finish, 2PK (861561)
- Westgate Recessed Lighting Kits