Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light, White, 34W/42W/52W, 5200LM, 120-277V
Mfr # CRLE8-HO-34-52W-MCTP-WH
Zoro # G611647165
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 30K/40K/50K
- Max. Wattage 34W/42W/52W
- Length 12.4 in
- Lumens 5200
- Height 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLE8-HO-34-52W-MCTP-WH
- Zoro # G611647165
- UPC # 845060089790
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 12.4 in |
Height | 23.03 in |
Width | 1.77 in |
Details
Color Temp. | 30K/40K/50K |
Max. Wattage | 34W/42W/52W |
Lumens | 5200 |
Finish | White |
Item | Recessed Lighting |
Color | White |
Description
- •Ideal for New As Well As Old Residential And Commercial Constructions.
- •8” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperature: 3000K/4000K/5000K
- •Wattage: 34W/42W/52W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Esl30t/eco replacement light bulb lamp (ESL30T/ECO FEIT ELECTRIC)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- Westgate Recessed Lighting Kits