Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light, White, 20W/25W/32W, 3200LM, 120-277V
Mfr # CRLE10-20-32W-MCTP-WH
Zoro # G211647169
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 30K/40K/50K
- Lumens 3200
- Max. Wattage 20W/25W/32W
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE10-20-32W-MCTP-WH
- Zoro # G211647169
- UPC # 845060089806
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 30K/40K/50K |
Lumens | 3200 |
Max. Wattage | 20W/25W/32W |
Finish | White |
Item | Outdoor Wall Sconce |
Color | White |
Description
- •Ideal for new as well as old Residential and Commercial Constructions.
- •Spun Aluminum with White Powder Coat Finish
- •Isolated Driver for Improved Thermal Management
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperature: 3000K/4000K/5000K
- •Wattage: 20W/25W/32W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- HALO H2922Ict (H2922ICT)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- Westgate Recessed Lighting Kits