Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light, White, 10W/15W/22W, 2200LM, 120-277V
Mfr # CRLE8-10-22W-MCTP-WH
Zoro # G511647074
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 30K/40K/50K
- Finish White
- Width 1.2 in
- Lumens 2200
- Max. Wattage 10W/15W/22W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLE8-10-22W-MCTP-WH
- Zoro # G511647074
- UPC # 845060089783
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.2 in |
Length | 7.5 in |
Height | 7.5 in |
Details
Color Temp. | 30K/40K/50K |
Finish | White |
Lumens | 2200 |
Max. Wattage | 10W/15W/22W |
Color | White |
Item | Recessed Lighting |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •Suitable For Damp Locations
- •Temperature Rating: Designed To Operate in Temperatures 113°F
- •Color Temperature: 3000K/4000K/5000K
- •Wattage: 10W/15W/22W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- ILC Replacement for Nuaire Nu-425-400 replacement light bulb lamp (NU-425-400 NUAIRE)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- Westgate Recessed Lighting Kits