Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light TBAR Plate
Mfr # CRLE-RI-TBAR-UNV
Zoro # G911647346
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Width 1.48 in
- Length 23.74 in
- Height 47.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE-RI-TBAR-UNV
- Zoro # G911647346
- UPC # 845060089820
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.48 in |
Length | 23.74 in |
Height | 47.72 in |
Details
Finish | White |
Item | Recessed Lighting |
Description
- •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast (RMH-20-K-BLS)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- Westgate Recessed Lighting Kits