Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light Rough-In Plate
Mfr # CRLE-RI-UNV
Zoro # G511647173
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.74 in
- Width 1.48 in
- Height 47.72 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLE-RI-UNV
- Zoro # G511647173
- UPC # 845060089837
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 23.74 in |
Width | 1.48 in |
Height | 47.72 in |
Details
Finish | White |
Item | Recessed Lighting |
Description
- •Power and CCT Adjustable Commercial Recess Light - Rough-In Plate
- •10” Smooth Recessed Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- Westgate Recessed Lighting Kits