Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light + Ring Set, Brushed Nickel, 8 inch
Mfr # CRLE8-TRM-BN
Zoro # G411647167
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.74 in
- Width 1.48 in
- Finish Brushed Nickel
- Height 47.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE8-TRM-BN
- Zoro # G411647167
- UPC # 845060089905
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 23.74 in |
Width | 1.48 in |
Height | 47.72 in |
Details
Finish | Brushed Nickel |
Item | Recessed Lighting |
Description
- •8” Smooth Recessed Trim for CRLE8 Recessed Lighting - Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- Westgate Recessed Lighting Kits