Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light + Ring Set, Black Trim, 8 inch
Mfr # CRLE8-TRM-BK
Zoro # G311647151
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Height 47.72 in
- Length 23.74 in
- Width 1.48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE8-TRM-BK
- Zoro # G311647151
- UPC # 845060089899
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 47.72 in |
Length | 23.74 in |
Width | 1.48 in |
Details
Finish | Black |
Item | Recessed Lighting |
Color | Black |
Description
- •8” Smooth Recessed Trim for CRLE8 Recessed Lighting - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- ILC Replacement for Halco Pll55/841/eco replacement light bulb lamp (PLL55/841/ECO HALCO)
- FEIT ELECTRIC Bulb Fan Clr A15 Inter Bs 40W (BP40A15N/CL/CF)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- Westgate Recessed Lighting Kits