Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light + Ring Set, Black Trim, 6 inch
Mfr # CRLE6-TRM-BK
Zoro # G111647061
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.74 in
- Width 1.48 in
- Finish Black
- Height 47.72 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLE6-TRM-BK
- Zoro # G111647061
- UPC # 845060089875
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 23.74 in |
Width | 1.48 in |
Height | 47.72 in |
Details
Finish | Black |
Item | Recessed Lighting |
Color | Black |
Description
- •6” Smooth Recessed Trim for CRLE6 Recessed Lighting - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-WH)
- Westgate Recessed Lighting Kits